Ingersoll Rand® Pin Wrench for 444 Grinder
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | TP-444-026 |
| For Use With | 444 |
| Package Quantity | 1 |
| Description | Pin Wrench |
| Brand | Ingersoll Rand |
Related Products
Tune-Up Kit Includes: * Qty 1 Grease Kit 105-6Gr * Qty 1 Motor Gasket 2130-283 * Qty 1 Gasket 2130-36 * Qty 1 Trigger Assembly 2130-D1093 * Qty 1 Power Knob Assembly 2130-D249 * Qty 1 Reverse Valve Assembly 2130-D329 * Qty 1 Vane Pack 2131-42A-6 * Qty 1 Retainer 2131-6 * Qty 1 Bearing 2131-97 * Qty 1 Inlet Parts Kit 2131-K303 * Qty 1 Spring 231-425A * Qty 1 Seal R1A-159
Proven Quality and Reliability. The time tested 9 Series Nutrunners offer power, speed, and convenient operating features and deliver results time and time again. Features: Torque Range: to 115 Nm Speeds: to 300 RPM With a precision shutoff clutch that has been tested to one million cycles without failure, you can count on this tool to deliver the performance you expect from it. This tool is easy to maintain thanks to a non-lube motor and easy servicing with a spanner wrench.
Ingersoll Rand Extra HD Twin Hammer Pistol Grip Air Impact Wrench Set, 3/8" Dr. Size, 105 Max Torque
Tremendous power and longer life make this wrench the popular choice of professional mechanics for exhaust systems, air conditioning, radiator, body shop, and bench work. Still the most powerful 3/8" pistol-grip on the market, it offers all the advantages of the Single Hammer Impact Mechanism for removing and replacing bolts up to 7/16" without a struggle. Features: 180 ft-lb maximum torque More torque, less vibration Pistol-style yet extremely compact and lightweight Built-in power regulator helps control torque Handle exhaust Jumbo hammer impact mechanism Pressure-feed lubrication system
It goes without saying that proper lubrication of any tool is essential if you want the tool to last. By lubricating your air tools, you'll prolong the life of tool motors, mechanisms, gearing, and other vital parts. Ingersoll Rand® offers a complete line of specialized oils and greases that are engineered specifically for use with our air tools. Also, grease guns are available for your convenience to dispense the line of lubricants. Class II lubricant #50 oil for use with grinders impact wrenches hoists & winches.
This is a genuine Dirt Devil upright vacuum belt. It fits vacuums that use a Style 4 or Style 5 belt. This is a flat belt which is used to transfer motion from the drive shaft to the brushroll. Th brushroll spins inside the suction nozzle in order to agitate the fibers of carpet or upholstery. This loosens dirt for a thorough clean. Note that the old belt may seem larger then the replacement belt because they get stretched out over time. One belt is included per package. For Use With: Jet JSM-403 1/2-inch Square Drive Impact Wrench