Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Elkay Plastics Pink Anti-Static Bag - 8" x 10" - 4 Mil Pkg Qty 1000

Model #: WBB1307777

MPN #: FAS40810

Anti Static Bags, 10"W x 8"L, 4 Mil, Pink, 1000/Pack

|
Questions & Answers (0)
PRICE
$124.95
Free Shipping Usually ships in 1 to 4 days
Save more with bulk order discounts
Quantity
Pricing
Buy 1 units - 2 units
$124.95
Buy 3 units - 5 units
$115.95Save $9.00 (7%)
Buy 6+ units
$108.95Save $16.00 (13%)
The pink antistatic flat bags provide excellent protection for sensitive electronic components. They are made of pink antistatic material that contains additives to effectively eliminate the hazard of static damage during packaging, storing, and shipping. These bags have a surface resistivity of 10-12 Ω/in² and are amine-free, preventing damage to sensitive polycarbonate boards. These bags can be heat-sealed or taped shut. The pink antistatic material is an excellent choice when static control is necessary but Faraday cage protection is not required. Bags open along the width.