Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Professional Plastics Pinstripe#52070 Kydex T P3 Sheet, 0.125"Thick X 48.000"W X 96.000"L

Model #: WBB3057870

MPN #: SKYDT.125X48X96PIN52070P3

Professional Plastics Pinstripe#52070 Kydex T P3 Sheet, 0.125"Thick X 48.000"W X 96.000"L

|
Questions & Answers (0)
PRICE
$614.00
Usually ships in 5 to 8 days
Kydex® T is a proprietary acrylic/PVC thermoplastic sheet that is cost competitive with fire retardant ABS/PVC (FR-ABS) formulations but with significantly higher impact strength and extensibility. Unlike FR-ABS, Kydex® T is less hygroscopic, and typically does not require pre-drying. This outstanding material offers superior impact resistance (800J/m), more uniform forming with less wall thinning and offers significantly greater resistance to a broad range of corrosive chemicals and cleaning solutions. P-3 (Velour Matte Texture) will be the Standard Stock Finish of Kydex T Sheet. (other textures available with Minimum Order Quantity) If you require immediate availability with a P-1 Finish (Level Hair Cell Finish), switch to Kydex 100 Sheet which is standard with P-1 Finish.

1
1
Easy online or call-in returns.