Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3120955

MPN #: 2LG160H-BN

Pioneer Legacy 2LG160H-BN Single Lever Kitchen Faucet PVD Brushed Nickel

Product Description
The Legacy Collection of faucets proves that classic design will never go out of style. With elegant curves and enduring quality, you can be sure your Legacy faucets will provide a sophisticated aesthetic to any design. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Legacy faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
  • Metal Lever Handles
  • Spout Swivel 360 Degree
  • 9-11/16" Reach, 5-7/8" From Deck to Aerator
  • Ceramic Disc Cartridge with Temperature Limit Cap
  • 3-Hole 8" Installation
  • Designed for Cold Water
  • Easy-Install 30" Flex Supply Lines With 3/8" Connections
  • With 1.5 GPM Flow Rate


PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-3/16 in
Depth11-7/16
Height8 in
Max Deck Thickness1-3/8
Centers3-Hole 8" Installation in
Connection Size3/8 in
ConnectionCompression
Spout Reach9-11/16 in
Spout Height5-7/8 in

Product Details

Flow Rate1.5
ColorSilver
StyleTraditional
Mounting LocationDeck Mount
FinishPVD Brushed Nickel
MaterialBrass
Manufacturers Part Number2LG160H-BN
Faucet Holes3
Handle StyleLever
BrandPioneer