Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB3120811

MPN #: 7MO032-BN

Pioneer Mod 7MO032-BN Toilet Tissue Holder PVD Brushed Nickel

|
Questions & Answers (0)
PRICE
$50.95
was $57.38
Save $6.43 (11.21%)
Usually ships in 3 to 6 days
Pioneer™ Mod Collection of faucets boldly pairs sculpted angularities with crisp, clean lines to create an engaging, minimalist style. The unique handle combines distinctive sophistication with superior functionality and performance, and are available in a modern matte black finish. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All MOD faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.

Features:
  • Concealed Screw Installation
  • Mounting Hardware


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.