Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury. Pipe Guards are flexible, resilient and a smart and easy solution for guarding exposed pipes. Guard against pipe damage while protecting workers from head bumps. The brightly colored, impact absorbing, flexible foam provides an arresting visual warning while delivering physical protection. Knuffi® Pipe Guards are easy to apply with peel-and-stick adhesive backing.
Knuffi Pipe Bumper Guard, Type R50, 39-3/8"L x 2-3/4"W, 60-6797
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Available on or around 10/22/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-3/8 in |
| Width | 2-3/4 in |
| Height | 1-3/8 in |
| Weight | 2 lbs |
| Diameter | 2 in |
Product Details
| Type | Pipe Bumper Guard |
| Color | Black/Yellow |
| Series | R50 |
| Temperature Range | -40 to 212 Farenheit (-40 to 100 Celsius) °F |
| Mounting Method | Self Adhesive |
| Material | Polyurethane Foam |
| Description | Pipe Bumper Guard |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-6797 |
| Shape | Rounded |
| Brand | Knuffi |
Warranty
| Warranty | 5-year warranty for elasticity and color-fastness. yr |
Compliance & Certifications
| Certifications | B2 DIN 4102 and UL 94HB/10mm |