- Extra long shank protects adjustments threads, while an extra-large handle is provided for quick, easy adjustment
- Can be converted to 3-wheel cutter by replacing rollers with cutter wheel
- 2A ad 4S can be ordered as 3-wheel model for use in areas where a complete turn is not possible
Ridgid 32840 Model 4-S Heavy-Duty Pipe Cutter with 2 - 4 Pipe Capacity
|
Questions & Answers (0)
Product Description
4S HD PIPE CUTTER
PRICE
$605.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 18.1 lbs |
| Pipe/Tube Size | 2" - 4" |
Product Details
| Cut Type | Wheel Cut |
| Cutting Direction | Straight |
| Mechanism | Adjustable Screw |
| Tool Material | Pipe |
| Handle Type | T-Handle |
| Material | Cast Iron |
| Description | Heavy-Duty Pipe Cutter |
| Manufacturers Part Number | 32840 |
| Number of Wheels | 1 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |