Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WB603607

MPN #: 2633-22HD

Milwaukee® M18™ FORCE LOGIC™ 2”-3” ProPEX Expansion Tool Kit

Product Description
Our M18™ FORCE LOGIC™ 2" to 3" ProPEX® Expansion Tool Kit combines the M12™ and M18™ ProPEX® Expansion Tools to deliver the industry's most consistent commercial installations. The expander's powerful hydraulic system expands up to 3 in. Uponor® ProPEX®. Like its M12™ and M18™ predecessors, the cordless expansion tool features an auto-rotating head letting you expand pipes uniformly and maximize installation speed. A single trigger pull initiates the tool to rotate, expand, and reset automatically, ensuring you achieve consistency across the entire installation.

The pipe expander's intelligent design provides you with the optimal balance in overhead connections and can also be flipped over to sit squarely on a table-top for extended use on-site or in the shop. MILWAUKEE® ONE-KEY™ Technology lets you track your tool within 100 ft. range of any phone with the ONE-KEY™ App. You can also view tool usage, receive notifications for recommended maintenance, and sync information wirelessly to the cloud.

Includes:
  • (1) 2" ProPEX® Expansion Head(49-16-2614)
  • (1) 2-1/2" ProPEX® Expansion Head (49-16-2616)
  • (1) 3" ProPEX® Expansion Head (49-16-2618)
  • (1) M18™ FORCELOGIC™ 2" - 3" ProPEX® Expansion Tool
  • (2) M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery (48-11-1880)
  • (1) M18™ & M12™ Rapid Charger (48-59-1808)
  • (1) Carrying Case
  • (1) Side Handle
  • (1) 150g ProPEX® Expander Cone Grease (49-08-2401)


PRICE
$3,199.00

1
1
Usually ships in 24 to 27 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeLithium-Ion
Capacity2", 2-1/2", and 3"
Package Quantity1
DescriptionM18™ FORCE LOGIC™ 2”-3” ProPEX Expansion Tool Kit
Manufacturers Part Number2633-22HD
BrandMilwaukee

Warranty

Warranty5 (Tool); 3 (Battery) yr