Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169676

MPN #: JT1-260

JET® Pipe Notcher Assembly For 45 Ton Ironworkers

Product Description

Time is money, and the Pipe Notcher Housing is here to save you both. Say goodbye to tedious cutting and grinding for clean saddle joints. This accessory is a productivity booster, eliminating unnecessary steps in your workflow. Sold separately are the dies that perfectly complement your needs. As always, your safety is a top priority, which is why the ANSI B11.5-1988(02) compliant guarding ensures a worry-free experience.

Features:
  • Save time and money with the pipe notcher by eliminating the cutting and grinding required for creating clean saddle joints
  • Easily interchangeable attachment to maximize your Ironworker's capabilities
  • Compatible with JET® JIW-45T Ironworker
  • Dies sold separately
  • ANSI B11.5-1988(02) compliant guarding for safety


PRICE
$349.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7
Width7 in
Height30 in
Weight30 lbs

Product Details

TypePipe Notcher
Hydraulic Accessory Pack IncludedYes
DescriptionPipe Notcher Assembly For 45T Ironworkers
Manufacturers Part NumberJT1-260
BrandJET
Style TypeIronworker

Compliance & Certifications

CertificationsANSI B11.5-1988(02) compliant