Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freenotes

Model # :WBB3192160

MPN #: PIPR-SM-REC

Freenotes Piper with Recycled Surface Mount Kit

Product Description
The Piper is a great instrument to play improvisational rhythms with sounds reminiscent of 'the islands'. The earthy, percussive tones of its fiberglass bars provide a contrasting sound to the ringing timbre of its metallophone sister, the Merry.

Specifications:
  • Style: Marimba
  • Tonal Quality: Earthy/Percussive
  • Notes: 11
  • Note Material: Coated Fiberglass
  • Resonated: Yes
  • Key/Scale: C Major Pentatonic
  • Range: Alto/Soprano
  • Mallets: 2 Black (80 Durometer)
  • Dimensions: 28-7/8"L x 25-3/16"W x 46-5/8"H
*Finished Height varies based on mounting, post style, and desired age group.

PRICE
$4,419.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 ft 11 in
Width25 ft 2 in
Height46 ft 8 in

Product Details

Assembly RequiredYes
TypeMusical Instruments
Recommended Age2+
MaterialFiberglass
DescriptionPiper with Recycled Surface Mount Kit
ColorMulti-colored
Manufacturers Part NumberPIPR-SM-REC
BrandFreenotes