Canopy Stakes & Anchors
Canopy Stakes & Anchors help outdoor canopies, tents, or tarps remain in place by securely anchoring them to the ground. Offered in a wide range of shapes, sizes, and styles to fit specific needs, mounting anchors and stakes are set into the ground for a firm hold, and they are made from strong materials, including steel or polyester, to provide strength & longevity.
Most Relevant

Anchors & Mounting Feet
| Compare | Image | Brand | Type | Length | Width | Material | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Shax | Weight Bags | 4/7 ft | 5/6 ft | Polyester | Black | Ships Same Day WBB1874889 | $38.61was $99.95 Save $61.34 (61%) | ||
![]() | ClearSpan | Anchor | 30" ft | 4" ft | Steel | Black | WBB354308 | $29.95 | ||
![]() | ClearSpan | Anchor | 15" ft | 1/2" ft | Steel | Black | WBB354307 | $20.00 | ||
![]() | ClearSpan | Anchor | 18 in | 48 in | Steel | Steel | WBB354303 | $89.95 | ||
![]() | ClearSpan | Mounting Feet | 66 in | 4 in | Steel | Steel | Ships Same Day WBB354300 | $79.95 | ||
![]() | ClearSpan | Anchor | 48" ft | 5/8" ft | Steel | Black | Ships Same Day WBB354306 | $39.95 | ||
![]() | ClearSpan | Anchor | 24 in | 1-5/16 in | Steel | Steel | WBB381147 | $39.95 | ||
![]() | ClearSpan | Anchor | 60" ft | 7" ft | Steel | Black | Ships Same Day WBB354305 | $79.95 | ||
![]() | ClearSpan | Anchor | 48 in | 5/8 in | Steel | Steel | WBB354302 | $69.95 | ||
![]() | ClearSpan | Mounting Feet | 66 in | 4 in | Steel | Steel | WBB354299 | $69.95 |
Showing 1-10 of 13 results

Mounting Stakes
Showing 1-10 of 12 results