Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088288

MPN #: 3250

Pipette, RV-Pette Repeat Volume (Uses Dispenser Tips 3900 - 3908 Listed Below)

Product Description
The RV-Pette provides accurate and reproducible repetitive pipetting from the single filling of a disposable tip. Use of the RV-Pette saves time and reduces the fatigue associated with repetitive pipetting using a standard pipettor. Twenty nine different volumes between 1µL and 5000µL may be dispensed with this pipette. As many as 48 pipetting steps may be carried out without refilling the reservoir tip. Samples can be dispensed at intervals as fast as 1 second without compromising accuracy or reproducibility. The slender body of the RV-pette fits comfortably in the natural contour of your hand. The plunger is located on the top of the unit, like that of a standard pipette, for easy access and reduction of hand strain. The RV-Pette is simple to use - select the appropriate tip and lock in place. Then choose the desired volume setting with the click stop adjustment dial and fill the tip with the required volume using the sliding fill lever. To dispense, depress the plunger. For convenience, a chart showing the volume dispensed for each tip size and dial position is located on the body of the pipette. The RV-Pette performs best when used with Globes dispenser syringe tips.

PRICE
$469.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number3250
TypeRepeater Pipettors
Package Quantity1
BrandGlobe Scientific