- Manufactured in a cleanroom using fully automated equipment
- Certified free of RNase, DNase, Human DNA, Pyrogens and PCR Inhibitors
- Produced from medical grade virgin polypropylene (PP)
- All tips are graduated for accurate measurements
- Universal fit design provides an airtight fit on most brands of pipettors
- Available in bags, racks and reloading stacks
Pipette Tip, 0.1 - 10uL, Certified, Universal, 31mm, Natural, Sterile, 960/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$62.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 31mm |
Product Details
| Type | Standard Tips |
| Autoclavable | No |
| Color | Natural |
| Non Pyrogenic | Yes |
| Packaging | Racked |
| Material | Standard Tips |
| Sterile | Yes |
| RNase/DNase Free | Yes |
| Volume Range | 0.1–10 µL |
| Package Quantity | 960 |
| Manufacturers Part Number | 150030RFS |
| Brand | Globe Scientific |