Pipette Tip, 1000 - 5000uL (1-5mL), Natural, Use With Finnpipette, Lab systems, EDP2 & SMI, 200/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These 1000-5000uL (1-5mL) pipette tips are designed for use with Finn pipette&174 Labsystems&174 , Brand&174 , EDP2&174 and SMI&174 pipettors. They are available bulk packed and in racks of 50 pipettes.Virgin polypropyleneColor Natural
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Standard Tips |
| Non Pyrogenic | Yes |
| Packaging | Racked |
| Material | Standard Tips |
| Sterile | No |
| RNase/DNase Free | Yes |
| Autoclavable | No |
| Volume Range | 1000–5000 µL (1–5 mL) |
| Package Quantity | 200 |
| Color | Natural |
| Manufacturers Part Number | 151246R |
| Brand | Globe Scientific |