Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Quick Fire Cases

Model # :WBB2144685

MPN #: QF540SBKL

Quick Fire Multifit™ Pistol Case QF540SBKL Watertight, 5 Gun Cap, 15"x12-1/8"x12-1/8" Black

Product Description
Quick Fire QF540S 5 Multi-Pistol Storage Case was designed to hold 5 pistols & extra magazines. Our case interior is our standard 1.8# closed cell foam which is impervious to water & chemicals. The case is airtight/watertight and includes a pressure relief valve; it also comes with lockable padlock holes and includes 2 Keyed locking latches for transport safety. All our cases are made in America and come with a lifetime warranty.

PRICE
$195.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width12-1/8 in
Height12-1/8 in
Inside Length13-1/2 in
Inside Width9 5/16 in
Inside Height8-5/16 in
Weight7 lbs
Inside Lid Depth1-1/2 in
Base Depth8-3/8 in

Product Details

Assembly RequiredNo
Lock TypePadlock Slots
DustproofYes
CrushproofYes
MaterialPolypropylene
Manufacturers Part NumberQF540SBKL
WatertightYes
BrandQuick Fire Cases
TypePistol Case
AirtightY
ColorBlack
Series540S
Mold TypeInjection Molded
Handle TypeCarrying Handle
StylePistol Case with Foam
Capacity0.6 ft³
Package Quantity1

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsMIL-STD-810F, MIL-STD-3010C, Mil-Std 45208A, IP67, ATA 300, Mil-STD-810F