Wildeck® Cap For 5"x 5" Column Post, Black
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
Product Details
| Type | Guard Rail System |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | WGCC |
| For Use With | WC18, WC44, and WCT44 |
| Component Style | Replacement Post Cap |
| Brand | Wildeck |
Related Products
REMOVABLE STEEL SAFETY GUARDS AND BOLLARDS 24"H x 5-1/2" Diameter Bollard with Padlockable Base Steel safety bollards feature a detachable base plate design that allows quick and easy guard removal. Removable plates feature a pull-out side that allows the rack or bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading docks, security areas and more. Detachable base features a padlockable hasp for security when in place (lock sold separately). Base plates allow floor anchoring for stability. Safety guards and bollards are made with heavy ...
The Small Spectrum Spout Cap is interchangeable with 1, 2, 3, and 4-gallon Spectrum Oil Containers. The Small Spectrum Spout Cap nozzle is easy to twist open and close with textured areas that provide a comfortable slip-resistant grip. The pour diameter on the nozzle is ¼" ID. It is ideal for controlled pouring into small reservoirs or fill ports. The Small Spectrum Spout Cap is part of the Spectrum Oil Containers that provide a simple, easy-to-use and error-free solution to store, identify, transport, and dispense lubricants. They offer users an excellent way to keep lubricants free from ...
Guard samples against cross-contamination and laboratory work areas against infection and spillage with these universal snap caps. Precision molded from low-density polyethylene and designed to fit firmly on the tube. Closures are very sturdy under most rigorous procedures, including centrifugation. These polyethylene (PE) universal caps are designed for easy-on and easy-off use. Cap removal is simple and quick. Universal caps are ideal for recapping most 12mm, 13mm and 16mm evacuated glass blood collection tubes. Flexible closures protect from aerosols of highly infectious ...
✓ Removable plastic cap allows concrete to be filled inside for extra reinforcement. ✓ Chain slots help connect to similar bollards to help form a more established barrier. ✓ Floor mountable. Provide equipment protection and designate where industrial vehicles cannot enter with The Global Industrial™ Steel Bollard with Chain Slots & Removable Cap. This bollard is ideal for protecting doorways, corners, and industrial equipment. All welded steel construction. Safety yellow powder coat finish provides strong visibility. Height: 24". Base Thickness: 3/8". ...
Steel Pipe Bollards for Underground Installations The heavy duty steel welded construction makes these traffic bollards ideal for protecting personnel, racking and machinery indoors or out. Topped with a removable plastic cap, bollards can be filled with concrete for reinforcement. High visibility yellow powder coat finish. This style is designed to be installed underground or poured into place in fresh concrete.