Mounts to a wall to secure the locker. Includes a foam insert to protect items stored inside.
Datum Argos Pistol Safe WMC-1-059511H-WS23 - 9-1/2"W x 11"D x 5"H, 2 Pistol Cap. Hasp Lock, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Depth | 11 in |
| Height | 5 in |
| Compartment Depth | 10 in |
| Compartment Height | 4-1/2 in |
| Weight | 14 lbs |
| Compartment Inside Width | 9 in |
Product Details
| Lock Type | Hasp Lock |
| Type | Pistol Safe |
| Color | Gray |
| Door Type | Manual Close |
| Series | Argos |
| Style | Single Unit |
| Gun Capacity Range | 11 to 15 |
| Capacity | Up to 2 Pistols ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | WMC-1-059511H-WS23 |
| Brand | Datum |
Warranty
| Warranty | 2 yr |