V-Line Tactical Top Draw Pistol Safe 2912-S FBLK, 2 Gun Capacity,12"W x 9"D x 2-1/2"H Black
Write a Review
|
Questions & Answers (0)
Product Description
The Tactical Top Draw is a top opening case and features an easily programmable, five push button mechanical lock that does not require batteries. The Tactical Top Draw can accommodate up to two pistols depending on their sizes. It is finished in a rugged textured low gloss black powder coating and accented with a gloss black V-Line logo. The lock has a stainless steel faceplate. The heavy foam interior protects your firearms and valuables. The Tactical Top Draw has predrilled holes in the bottom and can be secured on top of most surfaces with bolts or by using our optional Quick Release Mounting Bracket (part no. 2912/3912-MB BLK).
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 9 in |
| Height | 2-1/2 in |
| Inside Width | 11 in |
| Inside Depth | 11 in |
| Inside Height | 2 in |
| Weight Capacity | 4 lbs |
| Weight | 10 lbs |
Product Details
| Lock Type | Mechanical Combination Lock |
| Type | Pistol Safe |
| Color | Black |
| Door Type | Manual - 12" Top Opening Lid |
| Style | Top Draw |
| Gun Capacity Range | 0 to 5 |
| Capacity | Up to 2 Guns ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 2912-S FBLK |
| Brand | V-Line |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CA DOJ |