Cambro PE600CW135 - Pitcher, 60 Oz, 7-7/8"H x 7-3/8"D, Ice-Control Countered Lip, Slotted Base, - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Camwear® Pitcher, 60 oz., 7-7/8"H x 7-3/8"D, ice-control countered lip, pouring spout, slotted base, dishwasher safe, polycarbonate, NSF
PRICE
$51.60 Sold in packages of 6 / $8.60 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Diameter | 7-3/8 Base Dia. in |
Product Details
| Capacity | 60 oz |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | PE600CW135 |
| Brand | Cambro |