Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pivotal Therapy System

Model # :WBB2203531

MPN #: 00-4510

Pivotal Therapy System Soft Tissue System, Standard Lumbar Pivot

Product Description
The design and therapy of the Soft Tissue is based on the progressive increased use of time and gravity as a reversal of abnormal sustained postures or positions. It takes time to slowly reposture the spine and its soft tissue components. Pivotal Therapy is of excellent value in helping to expedite this process and encouraging restoration of normal function. Pivotal Therapy does this by strengthening muscles which support improved posture and also back pain. The Standard Lumbar Pivot corrects lordosis, the inward curvature of the spine. It can also be used as a platform for treating pain in the lower back, buttocks, and legs, which are the main symptoms of lumbar dysfunction.

PRICE
$145.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width4-1/2 in
Height4 in
Weight4 lbs

Product Details

TypeTraction
Package Quantity1
DescriptionSoft Tissue System - Standard Lumbar Pivot
ColorBlack
Manufacturers Part Number00-4510
BrandPivotal Therapy System

Warranty

Warranty1 yr