American Metalcraft 1836 - Pizza Peel, 18" x 29-1/2" Blade, 36" Length, Wood
Write a Review
|
Questions & Answers (0)
Product Description
Pizza Peel, 18" x 29-1/2" Blade, 36" Full Length, 6-1/2" Handle. Wood Construction.
Wood pizza peels should never be soaked in water. They can be seasoned or sealed with oil. To seal, wipe any food safe oil (like mineral oil) on the surface of the peel. If sealed, the peel is less likely to pick up unwanted odors, food particles and moisture. This will not increase the life span of the peel. Peels eventually wear out. If peel warps, leave overnight with the warp facing up and it should flatten out. Avoid leaving on hot surfaces, which could increase chance of warping.
Wood pizza peels should never be soaked in water. They can be seasoned or sealed with oil. To seal, wipe any food safe oil (like mineral oil) on the surface of the peel. If sealed, the peel is less likely to pick up unwanted odors, food particles and moisture. This will not increase the life span of the peel. Peels eventually wear out. If peel warps, leave overnight with the warp facing up and it should flatten out. Avoid leaving on hot surfaces, which could increase chance of warping.
PRICE
$81.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 18 in |
| Depth | 18 in |
| Blade Length | 29-1/2 in |
Product Details
| Handle | Wood |
| Package Quantity | 2 |
| Description | Long Blade Short 6-1/2 Inches Handle Wood Peel 18 Inches x 29-1/2 Inches Blad |
| Manufacturers Part Number | 1836 |
| Shape | Rectangle |
| Brand | American Metalcraft |