Trust us when we say this pizza peel is the one you've been searching for! Don't waste time andmoney on conventional pinewood pizza peels. Our beautifully crafted New Zealand WoodenPizza Peel is famous for it's sturdy, yet lightweight basswood. Add this peel to your kitchen andyou'll soon find making pizza is almost a fun as eating it! It's even texture combats cracking,and unlike many wood types, it does not secrete oils that can alter your food's flavor.
WPPO Square New Zealand Wooden Pizza Peel, 14"x36", 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$77.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 14 in |
Product Details
| Material | Wood |
| Package Quantity | 2 |
| Description | Square New Zealand Wooden Pizza Peel |
| Color | Brown |
| Manufacturers Part Number | WKLP-1436-2 |
| Shape | Rectangle |
| Brand | WPPO |