- For extreme, heavy traffic areas
- Extra-large abrasive mineral particles help provide a stable slip-resistant surface even in the presence of water or oil
- High performance adhesive creates excellent bond to most surfaces
- An open abrasive pattern resists clogging and reduces clean up time
- Applications: construction vehicles, ship and plane decks, trains, semi-trailers, oily wet areas, platforms and ramps, machine shops, agriculture and forestry equipment, recreational vehicles
3M Safety-Walk 710 Coarse Tapes & Treads, 6"W x 30'L, Black, 1/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$255.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Width | 6 in |
Product Details
| Style | Solid |
| Type | Tapes & Treads |
| Material | Mineral |
| Package Quantity | 1 |
| Description | Coarse Tapes & Treads |
| Color | Black |
| Manufacturers Part Number | 7100349918 |
| Brand | 3M |