Prime-Line PL 14419 - Screen Clips, 1/16" Diecast, Bronze, 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Used to hold screens securely in place. Die cast zinc construction. 100 pieces per pack. Screws not included
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/16 in |
| Depth | 4-15/16 in |
| Height | 1/16 in |
| Weight | 0.9 lbs |
Product Details
| Material | Metal |
| Package Quantity | 100 |
| Color | Bronze |
| Manufacturers Part Number | PL 14419 |
| Part Type | Screen Clips |
| Brand | Prime-Line Products |
Warranty
| Warranty | 1 yr |