Prime-Line PL 7805 - Screen Frame Kit, 5/16" X 3/4" 60", Mill - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Easy to Install. Accepts aluminum or fiberglass mesh screen. Includes frame, 4 corners and spline. Makes screen up to 60" x 60" Mill Finish
PRICE
$399.50 Sold in packages of 10 / $39.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/16 in |
| Depth | 3/4 in |
| Height | 60 in |
| Weight | 1 lbs |
Product Details
| Includes | Frame, 4 Corners, and Spline |
| Material | Aluminum |
| Package Quantity | 10 |
| Color | Mill |
| Manufacturers Part Number | PL 7805 |
| Part Type | Screen Frame Kits |
| Brand | Prime-Line Products |
Warranty
| Warranty | 1 yr |