Prime-Line PL 15941 - Sliding Patio Door Grill, 48", Aluminum, White
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum grills designed for sliding screen doors. Adds strength to door and helps prevent damage to screen door fabric. White Finish
PRICE
$91.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 1/2 in |
| Weight | 3 lbs |
| Size | 48"W x 25-3/4"H |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Sliding Screen Door Grille |
| Color | White |
| Manufacturers Part Number | PL 15941 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 1 yr |