Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Astella Styles

Model # :WBB3166680

MPN #: KT-INDU+ GRILL ISLAND

Astella Styles Outdoor Mobile Grill Island, 4 Burner, Propane Gas, Teak/Black

Product Description
The Grill Island (Gazzboy) is an elegant outdoor kitchen that offers two zones: a plancha and a grill. This evolutionary and versatile cooking surface pairs perfectly with a variety of your culinary skills, becoming the preeminent feature of an entertainment space. Most importantly, the Grill Island harmonizes form, function, and sophistication in a way that delights the senses and attracts the eye. Owning a Grill Island reveals something so simple, yet so compelling and essential for your home because it casts away the limitations of thoughtless design and lesser materials. You won't realize that you've been missing, until it's yours.

Features:
  • Matte black aluminum framework delivers contrast to solid grade- A green teak trolley, while augmenting durability
  • Slatted teak lower shelf offers a convenient space to store a propane tank
  • Commercial-grade lid lifts off to reveal a gas powered stainless steel grill and teppanyaki plate
  • Gas-powered, four burner cooking surface with a premium electric ignition system
  • Dual integrated cutlery sleeves keep knives near for quick access
  • Product Weight: 110.23 lb.
  • Grill Range: 304/316 Stainless Steel
  • Cooking Lid: 316 Marine Grade Stainless Steel
  • Burners: 304 Stainless Steel
  • Control Knobs: Zinc Alloy
  • Burner BTU: 10,000 each, total 40,000 BTU
  • 1 Large Soft-Close Guided Drawer
  • German engineered Ball Bearing Wheels – With Break Function
  • Built-In Knife Holders
  • USA Hose and regulator
  • CSA Certified for propane tank connection
  • 1 year against defects warranty


PRICE
$5,999.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width55-1/8 in
Depth25-9/16 in
Height36-5/8 in
Weight110.2 lbs
Cooking Surface682.1 in²

Product Details

TypeMobile Grill
ColorTeak/Black
MaterialTeakwood/Aluminum/Steel
Manufacturers Part NumberKT-INDU+ GRILL ISLAND
Fuel TypePropane Gas
Mounting StylePortable
BrandAstella Styles

Warranty

Warranty1 Year

Compliance & Certifications

CertificationsCSA Certified