Winco PL-57W Cover for PL-5W - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Cover For Dish Box, White.
PRICE
$86.40 Sold in packages of 12 / $7.20 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 20 in |
| Height | 1-1/2 in |
| Weight | 0.5 lbs |
Product Details
| Package Quantity | 12 |
| Description | Cover for PL-5W |
| Color | White |
| Manufacturers Part Number | PL-57W |
| Brand | Winco |