Sterno® Tealight Candle, 5 Hour Burn, White, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Decorative tealights are bright and clean-burning. They provide the perfect amount of flicker, adding a subtle atmosphere to any setting.
PRICE
$91.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/16 in |
| Width | 1-3/16 in |
| Height | 1/2 in |
Product Details
| Type | Tealight Candle |
| Material | Wax |
| Package Quantity | 500 |
| Description | Tealight Candle |
| Color | White |
| Manufacturers Part Number | STE 40100 |
| Brand | Sterno |