Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Winco

Model # :WBB1357743

MPN #: PL-7G

Winco PL-7G - Bus Box, Gray, Polypropylene, 21-1/2"D x 15-3/4"W x 7-1/4"H, NSF

Product Description
Winco Bus Box, Gray, Polypropylene, 21-1/2"D x 15-3/4"W x 7-1/4"H, NSF

Great for soaking flatware and collecting dishes, along with sturdy reinforced handles. The heavy duty polypropylene material is very durable and is long lasting. Stackable for storage. NSF Certified. Perfect for all restaurants, diners, cafeterias and more.

Features:

  • Heavy duty polypropylene
  • Gray
  • 21-1/2"D x 15-3/4"W x 7-1/4"H
  • NSF Certified
PROMOTIONAL PRICE
$7.81

was $10.75
Save $2.94 (27%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 in
Width15-3/4 in
Height7-1/4 in

Product Details

MaterialPolypropylene
Package Quantity6
DescriptionDish Box
ColorGray
Manufacturers Part NumberPL-7G
BrandWinco

Compliance & Certifications

CertificationsNSF