Bus Box, Perforated, Gray.
Winco PLP-5G Perforated Bus Box, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.25
11
11
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-5/64 in |
| Width | 14-31/32 in |
| Height | 4-23/32 in |
Product Details
| Package Quantity | 1 |
| Description | Perforated Bus Box |
| Color | Gray |
| Manufacturers Part Number | PLP-5G |
| Brand | Winco |