Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1357721

MPN #: PL-7K

Winco PL-7K - Dish Box, Black, 21-1/2"D x 15-3/4"W x 7-1/4"H, NSF

Product Description
Winco Bus Box, Black, Polypropylene, 21-1/2"D x 15-3/4"W x 7-1/4"H, NSF

Great for soaking flatware and collecting dishes, along with sturdy reinforced handles. The heavy duty polypropylene material is very durable and is long lasting. Stackable for storage. NSF Certified. Perfect for all restaurants, diners, cafeterias and more.

Features:

  • Heavy duty polypropylene
  • Black
  • 21-1/2"D x 15-3/4"W x 7-1/4"H
  • NSF Certified
PRICE
$10.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 in
Width15-3/4 in
Height7-1/4 in

Product Details

MaterialPolypropylene
Package Quantity6
DescriptionDish Box
ColorBlack
Manufacturers Part NumberPL-7K
BrandWinco

Compliance & Certifications

CertificationsNSF