Winco PL-57K Cover for PL-5K
Cover For Dish Box, Black.
Winco PL-57K - Cover for Bus Boxes PL-5K & PL-7K, Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$73.20 Sold in packages of 12 / $6.10 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 20 in |
| Height | 1-1/2 in |
| Weight | 1 lbs |
Product Details
| Material | Polypropolene |
| Package Quantity | 12 |
| Description | Cover for PL-5K & PL-7K |
| Color | Black |
| Manufacturers Part Number | PL-57K |
| Brand | Winco |
Compliance & Certifications
| Certifications | Yes |