Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166714

MPN #: 40503-SU

Sunlite® PL U-Bend Fluorescent Bulb, G23 Base, 9W, 530 Lumens, 3000K, Warm White, Pack of 10

Product Description
Sunlite® U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.

Features:
  • Produces A Comfortable 3000K Warm White Light While Efficiently Only Utilizing A Meager 9 Watts Of Energy
  • Emanates A Vivid 530 Lumens Of Bright Light While Lasting Up To An Impressive 10000 Hours On Average
  • Features A Compact 6-7/16" Long 1.253" Wide Chassis And Equipped With A Pl 2-Pin G23 Base
  • Ideal For Table Lamps, Recessed Downlights, Outdoor Fixtures, Wall Sconces, Ceiling Fixtures, Ceiling Fans And Much More
  • From Hotels, Medical Settings, Corporate Offices, Restaurants, Warehouses To The More Commercial Locations, These Highly Portable Lamps Get The Job Done With Minimal Maintenance


PRICE
$34.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseG23 (2-Pin)
Diameter1-1/4 in

Product Details

Average Life10000 hr
Color Temperature3000 K
ColorWhite
CRI80
Wattage9 W
Lamp CodePL9/SP30K/10PK
Package Quantity10
Manufacturers Part Number40503-SU
Lamp TypeU-Bend Tube
Lumens530
ShapePL Tube
BrandSunlite