Banner Stakes PLUS Barrier Set X5, 42" Red Post, 15' Red "Restricted Area" Belt
Write a Review
|
Questions & Answers (0)
Product Description
Banner Stakes is an effective, reusable and portable barricade system that provides unique safety benefits. The PLUS Barrier Set X5 includes 5 PLUS Stanchions, 5 PLUS Bases, 4 PLUS Banner Heads, and 1 PLUS Receiver Head. Provides up to 60ft of coverage
PRICE
$819.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 33.4 lbs |
| Belt Width | 2-1/2 in |
| Belt Length | 15 ft |
| Post Height | 22 - 42 in |
| Post Diameter | 2-3/8 in |
| Base Diameter | 16 in |
| Base Weight | 3.1 lbs |
Product Details
| Assembly Required | Yes |
| Belt Message | Restricted Area |
| Wheels | No |
| Belt Color Family | Red |
| Manufacturers Part Number | PL4593 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Banner Stakes |
| Type | Complete Belt Barrier System |
| Series | PLUS X5 |
| Post Material | Plastic |
| Belt Material | Polyester |
| Number of Belts | 4 |
| Post Color Family | Red |
| Includes | 5 PLUS Stanchions, 5 PLUS Bases, 4 PLUS Banner Heads, 4 PLUS Receiver Head |
| Base Style | Round |
| Base Color Family | Black |
| Package Quantity | 1 |
| Base Material | Plastic |
| Attachment | Standard Receiver |
| Text Color Family | Black |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA Compliant |
| ADA Compliant | No |