Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Banner Stakes

Model # :WBB1606180

MPN #: PL4010

Banner Stakes PLUS Cart Package, 22"-42" Red Post, 15' Red "Restricted Area" Belt

Product Description
Banner Stakes is an effective, reusable and portable barricade system that provides unique safety benefits. The Banner Stakes system sections off areas to reduce liability and convey warning which eliminate confusion, increase productivity, and enhance safety. Banner Stakes is the industry standard for quality and dependability. A must-have for any work place where safety, savings and the environment are concerned.

Features:
  • Cart is made out of industrial strength metal
  • Allows for quick application of up to 75' of barrier system
  • Foot lock brake prevents motion when cart is left unattended
  • Industrial wheels for easy maneuvering on all types of surfaces
  • Cart holds 5 adjustable height stanchions with removable spike
  • Cart holds 5 low-profile black bases
  • Cart holds five 15' retractable belts with push-pin lock system
  • self-adhesive tie down keeps bases firmly in place so they cannot fall or tip with movement
  • Foam handle for comfort
  • Suitable for indoor/outdoor use
  • Rust-Proof


PRICE
$905.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
905.00
Buy 5+ units
859.00Save $46.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height42 in
Weight70 lbs
Belt Width2-1/2 in
Belt Length15 ft
Post Height22 - 42 in
Post Diameter2-3/8 in
Base Diameter16 in
Base Weight3.1 lbs

Product Details

Assembly RequiredYes
Belt MessageRestricted Area
WheelsYes
Belt Color FamilyRed
Manufacturers Part NumberPL4010
Indoor/OutdoorIndoor/Outdoor
BrandBanner Stakes
TypeBelt Barrier Cart Package
SeriesPLUS
Post MaterialPlastic
Belt MaterialPolyester
Number of Belts5
Post Color FamilyRed
IncludesCart, 5 PLUS Stakes, 5 PLUS Retractable Tape Heads, 5 PLUS Bases
Base StyleRound
Base Color FamilyBlack
Package Quantity1
Base MaterialPlastic
AttachmentStandard Receiver
Text Color FamilyBlack

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsOSHA Compliant
ADA CompliantNo