Satco 90-050 Plain Deep Fixture Canopy - Chrome Finish 1-1/16-in. Center Hole
Write a Review
|
Questions & Answers (0)
Product Description
Plain Deep Fixture Canopy - Chrome Finish, 1-1/16-in. Center Hole
5-in. Diameter, 1-3/4-in. Depth
5-in. Diameter, 1-3/4-in. Depth
PRICE
$3.70
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 5 in |
Product Details
| Manufacturers Part Number | 90-050 |
| Type | Plain Deep Fixture Canopy |
| Color | Silver |
| Brand | Satco |