Satco 90-234 2 Light Bent Glass Fixture Holder - White Finish
|
Questions & Answers (0)
Product Description
2 Light Bent Glass Fixture Holder - White Finish.
4-3/4-in. Diameter, 5-in. Height.
4-3/4-in. Diameter, 5-in. Height.
PRICE
$9.90
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5 in |
| Diameter | 4.75 in |
Product Details
| Manufacturers Part Number | 90-234 |
| Type | Bent Holder |
| Color | White |
| Brand | Satco |