- Scissor cut to any desired length or custom pre-scored sizes on a roll
- Peel and Stick Standard computer printed labels or hand-written labels onto the non-magnetic "matte" side
- Adhere (magnetic) shiny side to metal surface. Change label or relocate as required
- 50 ft. & 100 ft. Rolls are 0.03" thick, Black color
Aigner Plain Magnetic Roll Stock, 100'L x 2-1/2"H x 0.03" Thick, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1200 |
| Height | 2-1/2 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | MP250-100 |
| Unit Type | Magnetic |
| Accessory Type | Label Holders |
| Brand | Aigner |