Magnetic Write-On Label, 1" x 6" (25 pcs/pkg)
|
Questions & Answers (0)
Product Description
Magnetic Write-On Label, Wet or Dry Erase Finish, White Color, .030" thick, for anything metal. 25/pkg. 6"L x 1"H Overall Dimensions.
PRICE
$20.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Height | 1 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 25 |
| Color | White |
| Manufacturers Part Number | MX106 |
| Unit Type | Write On |
| Accessory Type | Labels & Label Holders |
| Brand | Aigner |