Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aigner

Model # :WBB3167758

MPN #: MC200XLI

Aigner Magnetic "C" Channel Roll Stock, 50'L x 2"H x 0.06" Thick, Black

Product Description
2" x 50' Magnetic "C" Channel roll stock holds true 2" width inserts, 0.06" Thick, metal racks and shelves.

Features:
  • Meets any of your identification needs
  • Can be easily cut to any final length


PRICE
$95.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length600
Height2 in

Product Details

Country of OriginUSA
Package Quantity1
ColorBlack
Manufacturers Part NumberMC200XLI
Unit TypeRoll Stock
Accessory TypeLabel Holders
BrandAigner