Model # :WBB649455
MPN #: HG1010
Palram - Canopia Plant Hangers, Pack of 10
Write a Review
Questions & Answers (0)
Related Products
Accent your porch or deck railing with a Mayne window box. The adjustable deck rail brackets simply bolt to your existing window box brackets for an easy installation over a 2x4 or 2x6 wood railing. Features: Black powder coated steel deck rail brackets Sold in 3-pack Adjustable bracket designed to fit over a 2x4 or 2x6 wood railing Hardware included to attach brackets to the window box brackets Compatible with the Mayne Cape Cod, Fairfield, Valencia and Nantucket window boxes Will also work with the Yorkshire window box but some modification is needed (holes in the Yorkshire decorative ...
Hydrofarm CKTRAYHD Heavy Duty Flat Cut Kit Tray 21.3"L x 11.0"W x 2.8"H Also known as a flat, the cut kit tray is ideal for seed and cutting propagation. Combined with our mesh insert, the cut kit tray makes cube draining a simple and mess-free process. Features 21" x 11" x 2 ½" Heavy duty plastic No holes Reinforced sides and lip 1.8 mm thickness UV protection for durability and long life
Complete the look of your Fairfield window box with a pair of decorative supports. The curved brackets are the perfect finishing touch to your installation. Features: Made from high-quality polyethylene offering a beautiful finishing touch with a classic look Brackets are intended for decorative use only Each package includes 2 brackets and 4 mounting screws Designed specifically for the Cape Cod and Fairfield window boxes (model #'s 4840, 4841, 4842, 5822, 5823, & 5824) Decorative brackets attach easily to the existing wall mount brackets that come with the Fairfield/Cape Cod window ...
A handcrafted concrete planter that features a tall round design that tapers at the bottom, perfect for indoor and outdoor use and available in three sizes that are beautiful individually or as a set. Featuring our uniquely engineered concrete formula that includes fiberglass reinforcement that offers strength and durability while giving a lightweight feel to the product. Features: Extra Small Weight: 33 lbs. Outside Dimensions: 10" dia. x 20" Opening Size: 8-1/2" Our products are individually handcrafted using a unique concrete blend, guaranteeing durability and longevity. Each piece has ...
Hydrofarm HGDB10 Dirt Pot Flexible Portable Planter with Handles, 10 Gallons , Grey Hydrofarm's grey Dirt Pots offer value and versatility for outdoor use or as part of hydroponic growing systems. Featuring porous breathable fabric that is made from 100% recycled water bottles, these planters allow your plants to thrive by promoting exceptional root health and vigorous plant growth. The soft-sided construction allows the planter to conform to your terrain, making it the perfect choice for all growing areas. Grey Dirt Pots are stronger than similar products, with reinforced seams and ...