Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1110483

MPN #: 38906

BESTSELLER

Protektive Pak 38906 Plastek ESD Open Bin Box, 8"W x 18"D x 4"H - Pkg Qty 5

|
Questions & Answers (0)
PRICE
$92.50Sold in packages of 5 / $18.50ea
Usually ships in 7 to 10 days
Features:
  • Provides physical protection, with conductive material providing reliable path-to-ground
  • Shipped knocked-down; easy to assemble
  • Conductive 10E2 - 10E4 ohm material provides reliable path-to-ground
  • Superior strength and durability; made from extruded, high impact polypropylene materials
  • Economical alternative to injection molded products
  • Reusable, ensuring best value
  • Lead-free RoHS compliant
  • Made in the United States of America


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.