Bird Barrier® Plastic Anchor, Pack of 100
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Material | Plastic |
| Color | Red |
| Brand | Bird Barrier |
Related Products
The innovative design of the Pro-Cone® is ideal when a square shape is better suited to the entry port of a bird problem. It is designed with a built-in solid flange with mounting holes which allows for easy and fast installation. It can also be used with flexible vinyl flange, making it effective for virtually any surface application. The Pro-Cone® will not harm birds or bats but can successfully drive them from residential and commercial buildings. It will remove birds without attracting them back to the site. Simply find the entry point and place Pro-Cone®. Bats & birds simply go ...
Dura-Spike Bird Spikes are 100% stainless steel and are available in three-foot lengths for fast application. The base can be cut easily with snips or shears. It curves gently or takes hard bends to conform to the building's features. Features Where to Use: Ledges, parapets caps, roof peaks, chimneys Target Bird: Pigeon and larger Bird Pressure: Medium (Do not use where birds are nesting) Material: Stainless Steel - 304 grade wires & base welded together Installation: Base is glued or screwed to any surface Installation Level: Easy
OvoControl is a ready-to-use bait that controls the reproduction of treated birds, causing the population to decline. This effective and humane technology is especially useful for managing pigeon flocks in larger areas without having to resort to poisons and their associated risks. Features Where to Use: Large sites like refineries, power plants, paper mills, airports, malls, food processing plants, parks, campuses Target Bird: Pigeons Bird Pressure: All pressure levels Materials: General use pesticide, doesn't hurt birds, just stops eggs from hatching. Like birth control for pigeons. ...
Conical Plastic Anchors are injection-molded with a flanged opening at the top end and a cone-shaped body that is cupped at the opposite end. The conical plastic anchor is a light-duty part that can be used in drywall, concrete, hollow block or brick. It is not suited for applications where holding power is important. For use with self-tapping or wood screws.
Bird-Flite® has a polycarbonate base and stainless steel spikes. It is available in three widths, to accommodate varying surfaces. Each section is 1 ft. long. Don't use where birds are nesting. Each kit below includes Bird Barrier Bond. Where to Use: Ledges, parapets, signs, beams, pipes, chimneys, cut-outs, security cameras, lights, etc. Target Bird: Pigeon and larger Bird Pressure: Medium (Do not use where birds are nesting) Material: Stainless steel and polycarbonate Installation: Base is glued or screwed to any surface Installation Level: Easy