Features:
- Great For Visual Warning Applications
- Trade Size 6
- UV Resistant
- Will Not Rust
- Made In The USA
Weights & Dimensions
| Length | 300 ft |
| Height | 3/16 in |
| Weight | 15 lbs |
| Trade Size | #6 |
| Link Size | 1-1/2 in |
Product Details
| Type | Chain in Pail |
| Color | Blue |
| Includes | 300' of 1-1/2" Blue Plastic Chain in a Pail |
| Material | HDPE With UV Inhibitors |
| Package Type | Pail |
| Description | 1-1/2" Plastic Chain In a Pail |
| Package Quantity | 1 |
| Manufacturers Part Number | 30006-P |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |