Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB2374317

MPN #: 50006-100

Mr. Chain® Plastic Barrier Chain, 2" x 100'L, HDPE, Blue

Product Description
Effective for crowd control applications.

Features:
  • Great For Visual Warning Applications
  • Trade Size 8
  • UV Resistant
  • Will Not Rust
  • Made In The USA


PRICE
$99.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
99.95
Buy 4+ units
95.95Save $4.00 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Width1-1/16 in
Height1/4 in
Weight7 lbs
Trade Size#8
Link Size2 in

Product Details

TypeChain
ColorBlue
Includes100' of 2" Blue Plastic Chain
MaterialHDPE With UV Inhibitors
Package TypeBag
Description100' x 2" Plastic Chain
Package Quantity1
Manufacturers Part Number50006-100
Indoor/OutdoorIndoor/Outdoor
BrandMr. Chain