Features:
- Great For Visual Warning Applications
- UV Resistant
- Will Not Rust
- Made In The USA
Weights & Dimensions
| Length | 160 ft |
| Width | 1-1/16 in |
| Height | 1/4 in |
| Weight | 13 lbs |
| Link Size | 2 in |
Product Details
| Type | Chain in Pail |
| Color | Blue |
| Includes | 160' of 2" Blue Chain in a Pail |
| Material | HDPE With UV Inhibitors |
| Package Type | Pail |
| Description | 2" Plastic Chain In a Pail |
| Package Quantity | 1 |
| Manufacturers Part Number | 50006-P |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |