Global Industrial
Model # :WB954112WH
Global Industrial Plastic Chain Barrier, 1-1/2"x50'L, White
Write a Review
|
Questions & Answers (0)
Product Description
Create your own custom crowd control solution with Global Industrial Plastic Chain Barrier. Made of lightweight and strong high-density polyethylene, this plastic link chain is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use plastic barrier chains with stanchions, poles, and cone connectors (all sold separately) to create strong visual barriers in a wide variety of indoor and outdoor settings. 1 Year Limited Warranty.
PRICE
$47.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Link Size | 1-1/2 in |
Product Details
| Type | Chain |
| Material | HDPE |
| Package Type | Reel |
| Package Quantity | 1 |
| Description | 1-1/2" Plastic Chain |
| Color | White |
| Manufacturers Part Number | 954112WH |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |