- Tough construction will stand up to all weather conditions
- Metal eyelet
- Waterproof vinyl
Global Industrial
Model # :WBB3172041
Global Industrial Plastic Circle Tag, 2" Dia., Blue, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Diameter | 2 in |
Product Details
| Style | Plastic Circle |
| Material | Plastic |
| Package Quantity | 100 |
| Color | Blue |
| Manufacturers Part Number | B3172041 |
| Fastener | Plain |
| Brand | Global Industrial |
| Recyclable | Yes |