- Great for rough indoor/outdoor conditions
- Metal eyelet
- Waterproof vinyl
- Tags are pre-wired, 12" Wire
Global Industrial
Model # :WBB3172018
Global Industrial Plastic Circle Tag, Pre-Wired, 2" Dia., White, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$55.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Diameter | 2 in |
Product Details
| Style | Plastic Circle |
| Material | Plastic |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | B3172018 |
| Fastener | Pre-Wired |
| Brand | Global Industrial |
| Recyclable | Yes |